Zoro Homepage

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At

  • Mfr # 3VA5445-5EC61-0AA0

  • Zoro # G415859771


product price: $1,520.99
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
3VA5445-5EC61-0AA0
Zoro #
G415859771
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At 480 V 2-pole, line protection TM230, FTAM, In=450 A overload protection Ir=450 A permanently set short-circuit protection Ii=5...10 x In without connection