
circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At
Mfr # 3VA5450-5EF41-0AA0
Zoro # G315860020
product price: $2,312.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Amps
500A
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5450-5EF41-0AA0
Zoro #
G315860020
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 600
Height
6.7 in
Depth
10.3 in
Details
Item
Circuit Breaker
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Amps
500A
Instantaneous Trip
Adjustable
Series
3VA5
Number of Poles
4
Trip Type
Adjustable Thermal, Adjustable Magnetic
Description
circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM240, ATAM, In=500 A overload protection Ir=400 A...500 A short-circuit protection Ii=5...10 x In N conductor unprotected without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.