circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At

  • Mfr # 3VA5450-5GC41-0AA0

  • Zoro # G215860052


product price: $2,194.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Fixed Thermal, Adjustable Magnetic
Height
6.7 in
Amps
500A
Series
3VA5
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5450-5GC41-0AA0
Zoro #
G215860052
UPC #
-
Country of Origin
Germany

Dimensions

Height
6.7 in
Depth
10.3 in
Frame Size
3VA5 UL Frame 600

Details

Item
Circuit Breaker
Trip Type
Fixed Thermal, Adjustable Magnetic
Amps
500A
Series
3VA5
AC Voltage Rating
690V
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=500 A overload protection Ir = 500 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.