Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At

  • Mfr # 3VA5460-5EC31-1AA0

  • Zoro # G915860079


product price: $2,305.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
35kA At 480V
Depth
10.3 in
Height
6.7 in
Frame Size
3VA5 UL Frame 600
Series
3VA5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5460-5EC31-1AA0
Zoro #
G915860079
UPC #
-
Country of Origin
Germany

Dimensions

Depth
10.3 in
Height
6.7 in
Frame Size
3VA5 UL Frame 600

Details

Item
Circuit Breaker
Max. AIR Rating
35kA At 480V
Series
3VA5
Amps
600A
Circuit Breaker Actuator
Rocker Lever
Trip Type
Fixed Thermal, Adjustable Magnetic
Instantaneous Trip
Adjustable
Number of Poles
3

Description

circuit breaker 3VA5 UL Frame 600 breaking capacity class M 35 kA At 480 V 3-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=4...8 x In UL489 SB naval, 50 degrees Celsius without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.