
circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At
Mfr # 3VA5560-7EC36-1AA0
Zoro # G715861450
product price: $3,260.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Lug
Max. AIR Rating
100kA At 480V
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5560-7EC36-1AA0
Zoro #
G715861450
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 800
Details
Item
Circuit Breaker
Terminal Connection
Lug
Max. AIR Rating
100kA At 480V
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Thermal Magnetic
Number of Poles
3
Amps
600A
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At 480 V 3-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.