Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At

  • Mfr # 3VA5560-7EC42-0AA0

  • Zoro # G015861297


product price: $3,903.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Low Voltage Molded Case
Series
3VA5
Instantaneous Trip
Adjustable
Amps
600A
Frame Size
3VA5 UL Frame 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5560-7EC42-0AA0
Zoro #
G015861297
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA5
Instantaneous Trip
Adjustable
Amps
600A
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Number of Poles
4
Terminal Connection
Screw Connection
Max. AIR Rating
110kA at 400V AC
Circuit Breaker Actuator
Rocker Lever

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.