
circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At
Mfr # 3VA5570-7GC42-0AA0
Zoro # G015861808
product price: $4,668.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Amps
700A
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5570-7GC42-0AA0
Zoro #
G015861808
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 800
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Amps
700A
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Number of Poles
4
Max. AIR Rating
110kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class C 100 kA At 480 V 4-pole, line protection TM230, FTAM, In=700 A overload protection Ir=700 A permanently set short-circuit protection Ii=5...10 x In N conductor 1 nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.