
circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At
Mfr # 3VA5560-6EC32-0AA0
Zoro # G315860648
product price: $2,734.99
/ea
Free Shipping & Returns
Key Features
Amps
600A
Frame Size
3VA5 UL Frame 800
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA5560-6EC32-0AA0
Zoro #
G315860648
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 800
Details
Item
Circuit Breaker
Amps
600A
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Terminal Connection
Screw Connection
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Number of Poles
3
AC Voltage Rating
690V
Max. AIR Rating
70kA at 400V AC
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM230, FTAM, In=600 A overload protection Ir=600 A permanently set short-circuit protection Ii=5...10 x In nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.