Zoro Homepage

circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At

  • Mfr # 3VA5560-6EC42-2AA0

  • Zoro # G315860983


product price: $3,918.99
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
3VA5560-6EC42-2AA0
Zoro #
G315860983
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At 480 V 4-pole, line protection TM230, FTAM, In=600 A overload protection, 100%-rated Ir=600 A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected nut keeper kit on two sides