Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At

  • Mfr # 3VA5580-6EC32-1AA0

  • Zoro # G015862393


product price: $3,817.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Amps
800A
Series
3VA5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5580-6EC32-1AA0
Zoro #
G015862393
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Number of Poles
3
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Amps
800A
Series
3VA5
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Trip Type
Thermal Magnetic
Max. AIR Rating
65kA at 480V
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class H 65 kA At 480 V 3-pole, line protection TM230, FTAM, In=800 A overload protection Ir=800 A permanently set short-circuit protection Ii=5...10 x In UL489 SB naval, 50 degrees Celsius nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.