Zoro Homepage

circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At

  • Mfr # 3VA5560-5EC46-2AA0

  • Zoro # G415860715


product price: $3,911.99
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
3VA5560-5EC46-2AA0
Zoro #
G415860715
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=600 A overload protection, 100%-rated Ir=600 A permanently set short-circuit protection Ii=5...10 x In N conductor unprotected cable connection on two sides
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
Explore More Products