
circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At
Mfr # 3VA5570-5GC42-0AA0
Zoro # G315861744
product price: $3,911.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Amps
700A
Frame Size
3VA5 UL Frame 800
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA5570-5GC42-0AA0
Zoro #
G315861744
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 800
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Amps
700A
Trip Type
Thermal Magnetic
Max. AIR Rating
55kA at 400V AC
Series
3VA5
Circuit Breaker Type
Low Voltage Molded Case
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Number of Poles
4
Description
circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=700 A overload protection Ir=700 A permanently set short-circuit protection Ii=5...10 x In neutral conductor protection 1 nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.