circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At

  • Mfr # 3VA5580-5GC42-0AA0

  • Zoro # G215861974


product price: $4,331.99
/ea
Free Shipping & Returns

Key Features

Frame Size
3VA5 UL Frame 800
Max. AIR Rating
55kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5580-5GC42-0AA0
Zoro #
G215861974
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Max. AIR Rating
55kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
4
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Series
3VA5
Terminal Connection
Screw Connection
Trip Type
Thermal Magnetic
Amps
800A

Description

circuit breaker 3VA5 UL Frame 800 breaking capacity class M 35 kA At 480 V 4-pole, line protection TM230, FTAM, In=800 A overload protection Ir=800 A permanently set short-circuit protection Ii=5...10 x In N conductor 1 nut keeper kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.