
circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 100kA
Mfr # 3VA5560-1MH36-0AA0
Zoro # G515860912
product price:Â $3,949.99
/ea
Free Shipping & Returns
Key Features
Frame Size
3VA5 UL Frame 800
Series
3VA5
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA5560-1MH36-0AA0
Zoro #
G515860912
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 800
Details
Item
Circuit Breaker
Series
3VA5
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Number of Poles
3
Max. AIR Rating
110kA at 400V AC
Trip Type
Magnetic Only
AC Voltage Rating
690V
Amps
600A
Terminal Connection
Lug
Description
circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 100kA At 480V w/o contactor 3-pole, mot. starter protection TM120M, AM, In=600A without overload protection short circuit protection Ii=8...16 x In Al-lug, line and load side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.