circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 100kA

  • Mfr # 3VA5580-1MH32-0AA0

  • Zoro # G415862146


product price:  $4,451.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Frame Size
3VA5 UL Frame 800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA5580-1MH32-0AA0
Zoro #
G415862146
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA5 UL Frame 800

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Trip Type
Magnetic Only
Circuit Breaker Type
Low Voltage
AC Voltage Rating
690V
Series
3VA5
Terminal Connection
Screw Connection
Amps
800A

Description

circuit breaker 3VA5 UL frame 800 max short-circuit curr. rating 100kA At 480V w/o contactor 3-pole, mot. starter protection TM120M, AM, In=800A without overload protection short circuit protection Ii=6...12 x In busbar connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products