
circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA At
Mfr # 3VA6610-7JT36-0AA0
Zoro # G215858783
product price: $8,974.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6610-7JT36-0AA0
Zoro #
G215858783
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 1000
Details
Item
Circuit Breaker
Number of Poles
3
Instantaneous Trip
Adjustable
Max. AIR Rating
110kA at 400V AC
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Amps
1000A
Terminal Connection
Lug
Trip Type
Electronic
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Description
circuit breaker 3VA6 UL Frame 1000 breaking capacity class C 100 kA At 480 V 3-pole, line protection ETU556, LSI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT up to 160% ground fault alarm signaled via EFB300 or COM cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.