Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At

  • Mfr # 3VA6610-6HM36-0AA0

  • Zoro # G415856831


product price: $5,307.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection
Lug
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
3VA6 UL Frame 1000
Amps
1000A
Series
3VA6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6610-6HM36-0AA0
Zoro #
G415856831
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 1000

Details

Item
Circuit Breaker
Terminal Connection
Lug
Circuit Breaker Type
Low Voltage Molded Case
Amps
1000A
Series
3VA6
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Max. AIR Rating
85kA at 400V AC
Number of Poles
3
AC Voltage Rating
690V

Description

circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At 480 V 3-pole, line protection ETU330, LIG, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Ii=1.5...10 x In ground-fault protection IG=0.2... 1xIn, tg=0.1/0.3s cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.