
circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At
Mfr # 3VA6610-6HN36-0AA0
Zoro # G415858026
product price: $6,641.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Lug
Number of Poles
3
Trip Type
Electronic
Amps
1000A
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6610-6HN36-0AA0
Zoro #
G415858026
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 1000
Details
Item
Circuit Breaker
Terminal Connection
Lug
Number of Poles
3
Trip Type
Electronic
Amps
1000A
Circuit Breaker Type
Low Voltage Molded Case
Instantaneous Trip
Adjustable
Series
3VA6
Max. AIR Rating
85kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
AC Voltage Rating
690V
Description
circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At 480 V 3-pole, line protection ETU350, LSI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=1.5... 10 x Ir, Ii=10 x In cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.