circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At

  • Mfr # 3VA6610-6HN46-0AA0

  • Zoro # G015858419


product price:  $9,107.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
85kA at 400V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Number of Poles
4
Frame Size
3VA6 UL Frame 1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA6610-6HN46-0AA0
Zoro #
G015858419
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 1000

Details

Item
Circuit Breaker
Max. AIR Rating
85kA at 400V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA6
AC Voltage Rating
690V
Terminal Connection
Lug
Amps
1000A

Description

circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU350, LSI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=1.5... 10 x Ir, Ii=10 x In neutral conductor protection adjustable OFF, 50%, 100% cable connection on two sides

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.