
circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At
Mfr # 3VA6610-6JP42-0AA0
Zoro # G715858450
product price: $6,814.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
Series
3VA6
Amps
1000A
Instantaneous Trip
Adjustable
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6610-6JP42-0AA0
Zoro #
G715858450
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 1000
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
Series
3VA6
Amps
1000A
Instantaneous Trip
Adjustable
Trip Type
Electronic
Number of Poles
4
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Max. AIR Rating
85kA at 400V AC
Description
circuit breaker 3VA6 UL Frame 1000 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU550, LSI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection adjustable OFF, up to 160% nut keeper kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.