
circuit breaker 3VA6 UL Frame 1000 breaking capacity class M 35 kA At
Mfr # 3VA6610-5JT36-0AA0
Zoro # G415857067
product price: $5,968.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Type
Low Voltage Molded Case
Amps
1000A
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6610-5JT36-0AA0
Zoro #
G415857067
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 1000
Details
Item
Circuit Breaker
Circuit Breaker Type
Low Voltage Molded Case
Amps
1000A
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Terminal Connection
Lug
Number of Poles
3
Series
3VA6
Trip Type
Electronic
Description
circuit breaker 3VA6 UL Frame 1000 breaking capacity class M 35 kA At 480 V 3-pole, line protection ETU556, LSI, In=1000 A overload protection Ir=400 A...1000 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with ext. CT up to 160% ground fault alarm signaled via EFB300 or COM cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.