Zoro Homepage

circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA At

  • Mfr # 3VA6780-7HL31-2AA0

  • Zoro # G615860249


product price: $6,224.99
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
3VA6780-7HL31-2AA0
Zoro #
G615860249
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA6 UL frame 1200 breaking capacity class C 100kA At 480 V 3-pole, line protection ETU320, LI, In=800A 100%-rated, overload protection Ir=315A - 800A short circuit protection Ii=1,5-12 x In w/o connection