Zoro Homepage

circuit breaker 3VA6 UL frame 1200 breaking capacity class H 65kA At

  • Mfr # 3VA6710-6HM31-2AA0

  • Zoro # G915858991


product price: $7,862.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6710-6HM31-2AA0
Zoro #
G915858991
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA6 UL frame 1200 breaking capacity class H 65kA At 480 V 3-pole, line protection ETU330, LIG, In=1000A 100%-rated, overload protection Ir=400A - 1000A short circuit protection Ii=1,5-12 x In ground fault protection Ig=0,2 - 1 x In, tg=0,1/0,3s w/o connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.