circuit breaker 3VA6 UL frame 150 100kA At 480V 4-pole line protection

  • Mfr # 3VA6140-7KT41-2AA0

  • Zoro # G515858292


product price:  $2,656.99
/ea
Free Shipping & Returns

Key Features

Series
3VA6
Max. AIR Rating
110kA at 400V AC
Amps
40A
Number of Poles
4
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA6140-7KT41-2AA0
Zoro #
G515858292
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 150

Details

Item
Circuit Breaker
Series
3VA6
Max. AIR Rating
110kA at 400V AC
Amps
40A
Number of Poles
4
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Trip Type
Electronic
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA6 UL frame 150 100kA At 480V 4-pole, line protection ETU856, LSI, In=40A overload protection, 100% rated Ir=16A...40A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In N conductor protection adjustable OFF, up to 160% ground-fault alarm message via EFB300 or COM without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.