circuit breaker 3VA6 UL frame 150 3-pole starter protection ETU310M

  • Mfr # 3VA6140-1MS31-0AA0

  • Zoro # G415862924


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Max. AIR Rating
110kA at 400V AC
Trip Type
Electronic
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6140-1MS31-0AA0
Zoro #
G415862924
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 150

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Max. AIR Rating
110kA at 400V AC
Trip Type
Electronic
AC Voltage Rating
690V
Amps
40A
Series
3VA6
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage

Description

circuit breaker 3VA6 UL frame 150 3-pole, starter protection ETU310M, I, In=40A without overload protection short-circuit protection Ii=3...15 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.