circuit breaker 3VA6 UL frame 150 3-pole starter protection ETU310M

  • Mfr # 3VA6180-1MS31-0AA0

  • Zoro # G815858589


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Electronic
Max. AIR Rating
110kA at 400V AC
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Amps
80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6180-1MS31-0AA0
Zoro #
G815858589
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 150

Details

Item
Circuit Breaker
Trip Type
Electronic
Max. AIR Rating
110kA at 400V AC
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Amps
80A
Series
3VA6
Circuit Breaker Type
Low Voltage
Instantaneous Trip
Adjustable
AC Voltage Rating
690V

Description

circuit breaker 3VA6 UL frame 150 3-pole, starter protection ETU310M, I, In=80A without overload protection short-circuit protection Ii=3...15 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.