
circuit breaker 3VA6 UL Frame 150 breaking capacity class C 100 kA At
Mfr # 3VA6110-7KP41-0AA0
Zoro # G215859773
product price: $2,091.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6110-7KP41-0AA0
Zoro #
G215859773
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 150
Details
Item
Circuit Breaker
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Instantaneous Trip
Adjustable
Trip Type
Electronic
Number of Poles
4
Amps
100A
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Description
circuit breaker 3VA6 UL Frame 150 breaking capacity class C 100 kA At 480 V 4-pole, line protection ETU850, LSI, In=100 A overload protection Ir=40 A...100 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection adjustable OFF, up to 150% without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.