Zoro Homepage

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At

  • Mfr # 3VA6110-0HM31-0AA0

  • Zoro # G415858323


product price: $1,474.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6110-0HM31-0AA0
Zoro #
G415858323
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At 480 V 3-pole, line protection ETU330, LIG, In=100 A overload protection Ir=40 A... 100 A short-circuit protection Ii=1.5...12 x In ground-fault protection Ig=0.2... 1 x In, tg=0.1/0.3s without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.