Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At

  • Mfr # 3VA6110-0HN31-0AA0

  • Zoro # G915858427


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Height
5.71 in
Circuit Breaker Actuator
Rocker Lever
Frame Size
3VA6 UL Frame 150
Trip Type
Electronic
Depth
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6110-0HN31-0AA0
Zoro #
G915858427
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.71 in
Frame Size
3VA6 UL Frame 150
Depth
7.87 in

Details

Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Number of Poles
3
Amps
100A
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Max. AIR Rating
150kA at 400V AC
Series
3VA6

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At 480 V 3-pole, line protection ETU350, LSI, In=100 A overload protection Ir=40 A... 100 A short-circuit protection Isd=1.5... 10 X Ir, Ii=12 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.