Zoro Homepage

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At

  • Mfr # 3VA6160-0KQ41-0AA0

  • Zoro # G015858570


product price: $2,063.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6160-0KQ41-0AA0
Zoro #
G015858570
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At 480 V 4-pole, line protection ETU860, LSIG, In=60 A overload protection Ir=24 A...60 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection adjustable OFF, up to 100% ground-fault protection Ig=0.4... 1 x In, tg=0.05-0.8s without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.