circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At

  • Mfr # 3VA6160-0KT31-0AA0

  • Zoro # G115858692


product price: $2,256.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
690V
Series
3VA6
Frame Size
3VA6 UL Frame 150
Trip Type
Electronic
Max. AIR Rating
150kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6160-0KT31-0AA0
Zoro #
G115858692
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 150
Height
5.71 in
Depth
7.87 in

Details

Item
Circuit Breaker
AC Voltage Rating
690V
Series
3VA6
Trip Type
Electronic
Max. AIR Rating
150kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Amps
60A

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class E 200 kA At 480 V 3-pole, line protection ETU856, LSI, In=60 A overload protection Ir=24 A...60 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection optionally with ext. CT up to 160% ground fault alarm signaled via EFB300 or COM without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products