
circuit breaker 3VA6 UL Frame 150 breaking capacity class H 65 kA At
Mfr # 3VA6115-6KQ31-2AA0
Zoro # G415861620
product price: $2,708.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
Instantaneous Trip
Adjustable
Series
3VA6
Circuit Breaker Mounting Style
DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6115-6KQ31-2AA0
Zoro #
G415861620
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 150
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
Instantaneous Trip
Adjustable
Series
3VA6
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
3
AC Voltage Rating
690V
Amps
150A
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
Description
circuit breaker 3VA6 UL Frame 150 breaking capacity class H 65 kA At 480 V 3-pole, line protection ETU860, LSIG, In=150 A overload protection, 100% rated Ir=60 A...150 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection optionally with external current transformer, up to 160% ground-fault protection Ig=0.2...1 x In, tg=0.05-0.8s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.