Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At
- Mfr # 3VA6110-8KL31-0AA0
- Zoro # G415860432
product price:Â
$
2,086.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Amps
100 A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VA6110-8KL31-0AA0
- Zoro #
- G415860432
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Frame Size
- 3VA6 UL Frame 150
Details
- Item
- Circuit Breaker
- Series
- 3VA6
- Amps
- 100 A
- Number of Poles
- 3
- AC Voltage Rating
- 690V AC
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 150kA at 400V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
Description
circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At 480 V 3-pole, line protection ETU820, LI, In=100 A overload protection Ir=40 A...100 A short-circuit protection Ii=1.5...12 x In without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.