
circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At
Mfr # 3VA6140-8HM41-0AA0
Zoro # G415858187
product price: $1,539.99
/ea
Free Shipping & Returns
Key Features
Frame Size
3VA6 UL Frame 150
Number of Poles
4
Instantaneous Trip
Adjustable
Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6140-8HM41-0AA0
Zoro #
G415858187
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 150
Details
Item
Circuit Breaker
Number of Poles
4
Instantaneous Trip
Adjustable
Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
Series
3VA6
Max. AIR Rating
150kA at 400V AC
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Amps
40A
Description
circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At 480 V 4-pole, line protection ETU330, LIG, In=40 A overload protection Ir=16 A...40 A short-circuit protection Ii=1.5...12 x In neutral conductor protection adjustable OFF, 100% ground-fault protection Ig=0.375...1 x In= tg=0.1/0.3s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.