circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At

  • Mfr # 3VA6140-8KT41-2AA0

  • Zoro # G415858781


product price: $2,610.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Frame Size
3VA6 UL Frame 150
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6140-8KT41-2AA0
Zoro #
G415858781
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 150

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Number of Poles
4
Trip Type
Electronic
Circuit Breaker Type
Low Voltage Molded Case
Series
3VA6
Amps
40A
Max. AIR Rating
150kA at 400V AC

Description

circuit breaker 3VA6 UL Frame 150 breaking capacity class L 150 kA At 480 V 4-pole, line protection ETU856, LSI, In=40 A overload protection, 100% rated Ir=16 A...40 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection adjustable OFF, up to 160% ground fault alarm signaled via EFB300 or COM without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.