
circuit breaker 3VA6 UL Frame 150 breaking capacity class M 35 kA At
Mfr # 3VA6115-5HL31-0AA0
Zoro # G715860545
product price: $1,180.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Amps
150A
Height
5.83 in
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6115-5HL31-0AA0
Zoro #
G715860545
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.83 in
Frame Size
3VA6 UL Frame 150
Depth
9.53 in
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Amps
150A
Max. AIR Rating
55kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Series
3VA6
AC Voltage Rating
690V
Trip Type
Electronic
Number of Poles
3
Description
circuit breaker 3VA6 UL Frame 150 breaking capacity class M 35 kA At 480 V 3-pole, line protection ETU320, LI, In=150 A overload protection Ir=60 A...150 A short-circuit protection Ii=1.5...10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.