circuit breaker 3VA6 UL Frame 250 breaking capacity class H 65 kA At

  • Mfr # 3VA6210-6JT31-0AA0

  • Zoro # G215859865


product price: $1,867.99
/ea
Free Shipping & Returns

Key Features

Amps
100A
Trip Type
Electronic
Frame Size
3VA6 UL Frame 250
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6210-6JT31-0AA0
Zoro #
G215859865
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 250

Details

Item
Circuit Breaker
Amps
100A
Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Series
3VA6
Circuit Breaker Type
Low Voltage Molded Case
Number of Poles
3

Description

circuit breaker 3VA6 UL Frame 250 breaking capacity class H 65 kA At 480 V 3-pole, line protection ETU556, LSI, In=100 A overload protection Ir=40 A...100 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection optionally with external current transformer, up to 160% ground fault alarm signaled via EFB300 or COM without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.