circuit breaker 3VA6 UL Frame 250 breaking capacity class H 65 kA At

  • Mfr # 3VA6210-6KP31-0AA0

  • Zoro # G415859702


product price: $2,667.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
Max. AIR Rating
85kA at 400V AC
Frame Size
3VA6 UL Frame 250
Trip Type
Electronic
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6210-6KP31-0AA0
Zoro #
G415859702
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 250

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
Max. AIR Rating
85kA at 400V AC
Trip Type
Electronic
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Amps
100A
Series
3VA6
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V

Description

circuit breaker 3VA6 UL Frame 250 breaking capacity class H 65 kA At 480 V 3-pole, line protection ETU850, LSI, In=100 A overload protection Ir=40 A...100 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection optionally with external current transformer, up to 160% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.