
circuit breaker 3VA6 UL Frame 250 breaking capacity class H 65 kA At
Mfr # 3VA6225-6JQ41-0AA0
Zoro # G215862063
product price: $3,235.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
690V
Trip Type
Electronic
Frame Size
3VA6 UL Frame 250
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6225-6JQ41-0AA0
Zoro #
G215862063
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 250
Details
Item
Circuit Breaker
AC Voltage Rating
690V
Trip Type
Electronic
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Amps
250A
Instantaneous Trip
Adjustable
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Max. AIR Rating
85kA at 400V AC
Description
circuit breaker 3VA6 UL Frame 250 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU560, LSIG, In=250 A overload protection Ir=100 A...250 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection adjustable OFF, up to 100% ground-fault protection Ig=0.2...1 x In= tg=0.05-0.8s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.