
circuit breaker 3VA6 UL Frame 250 breaking capacity class L 150 kA At
Mfr # 3VA6225-8JQ41-2AA0
Zoro # G415862955
product price: $4,264.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
Frame Size
3VA6 UL Frame 250
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6225-8JQ41-2AA0
Zoro #
G415862955
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 250
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
Instantaneous Trip
Adjustable
Series
3VA6
Number of Poles
4
Amps
250A
AC Voltage Rating
690V
Max. AIR Rating
150kA at 400V AC
Description
circuit breaker 3VA6 UL Frame 250 breaking capacity class L 150 kA At 480 V 4-pole, line protection ETU560, LSIG, In=250 A overload protection, 100% rated Ir=100 A...250 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection adjustable OFF, up to 100% ground-fault protection Ig=0.2...1 x In= tg=0.05-0.8s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.