
circuit breaker 3VA6 UL frame 400 3-pole starter protection ETU310M
Mfr # 3VA6325-1MS31-0AA0
Zoro # G415855391
product price: $2,695.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Frame Size
3VA6 UL Frame 400
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6325-1MS31-0AA0
Zoro #
G415855391
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 400
Details
Item
Circuit Breaker
Series
3VA6
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Number of Poles
3
Amps
250A
Trip Type
Electronic
Max. AIR Rating
110kA at 400V AC
Instantaneous Trip
Adjustable
Description
circuit breaker 3VA6 UL frame 400 3-pole, starter protection ETU310M, I, In=250A without overload protection short-circuit protection Ii=3...15 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.