Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 400 breaking capacity class E 200 kA At

  • Mfr # 3VA6340-0HN31-0AA0

  • Zoro # G615859885


product price: $3,014.99
/ea
Free Shipping & Returns

Key Features

Max. AIR Rating
150kA at 400V AC
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Amps
400A
Frame Size
3VA6 UL Frame 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6340-0HN31-0AA0
Zoro #
G615859885
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 400
Depth
10.43 in
Height
6.69 in

Details

Item
Circuit Breaker
Max. AIR Rating
150kA at 400V AC
Instantaneous Trip
Adjustable
AC Voltage Rating
690V
Amps
400A
Trip Type
Electronic
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Series
3VA6

Description

circuit breaker 3VA6 UL Frame 400 breaking capacity class E 200 kA At 480 V 3-pole, line protection ETU350, LSI, In=400 A overload protection Ir=160 A... 400 A short-circuit protection Isd=1.5... 10 x Ir, Ii=12 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.