Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA6 UL Frame 400 breaking capacity class L 150 kA At
- Mfr # 3VA6325-8HM41-2AA0
- Zoro # G915859356
product price:Â
$
4,561.99
/ea
Free Shipping & Returns
Key Features
Amps
250 A
Max. AIR Rating
150kA at 400V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Frame Size
3VA6 UL Frame 400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA6325-8HM41-2AA0
- Zoro #
- G915859356
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Amps
- 250 A
- Max. AIR Rating
- 150kA at 400V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
- Number of Poles
- 4
- Series
- 3VA6
- Circuit Breaker Type
- Low Voltage Molded Case
- AC Voltage Rating
- 690V AC
- Circuit Breaker Actuator
- Rocker Lever
Dimensions
- Frame Size
- 3VA6 UL Frame 400
Description
circuit breaker 3VA6 UL Frame 400 breaking capacity class L 150 kA At 480 V 4-pole, line protection ETU330, LIG, In=250 A overload protection, 100% rated Ir=100 A...250 A short-circuit protection Ii=1.5...12 x In neutral conductor protection adjustable OFF, 50%, 100% ground-fault protection Ig=0.2...1 x In= tg=0.1/0.3s without connection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.