circuit breaker 3VA6 UL Frame 400 breaking capacity class L 150 kA At

  • Mfr # 3VA6325-8KQ31-0AA0

  • Zoro # G415859511


product price: $4,071.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Electronic
Frame Size
3VA6 UL Frame 400
Max. AIR Rating
150kA at 400V AC
AC Voltage Rating
690V
Series
3VA6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6325-8KQ31-0AA0
Zoro #
G415859511
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 400

Details

Item
Circuit Breaker
Trip Type
Electronic
Max. AIR Rating
150kA at 400V AC
AC Voltage Rating
690V
Series
3VA6
Number of Poles
3
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Amps
250A

Description

circuit breaker 3VA6 UL Frame 400 breaking capacity class L 150 kA At 480 V 3-pole, line protection ETU860, LSIG, In=250 A overload protection Ir=100 A...250 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection optionally with external current transformer, up to 160% ground-fault protection Ig=0.2...1 x In, tg=0.05-0.8s without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.