Shop SIEMENS
See all product information
Create Account
circuit breaker 3VA6 UL Frame 400 breaking capacity class L 150 kA At
- Mfr # 3VA6340-8JP41-0AA0
- Zoro # G415860951
product price:Â
$
4,698.99
/ea
Free Shipping & Returns
Key Features
Series
3VA6
Amps
400 A
Number of Poles
4
AC Voltage Rating
690V
Circuit Breaker Type
Low Voltage Molded Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3VA6340-8JP41-0AA0
- Zoro #
- G415860951
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Frame Size
- 3VA6 UL Frame 400
Details
- Item
- Circuit Breaker
- Series
- 3VA6
- Amps
- 400 A
- Number of Poles
- 4
- AC Voltage Rating
- 690V
- Circuit Breaker Type
- Low Voltage Molded Case
- Circuit Breaker Actuator
- Rocker Lever
- Max. AIR Rating
- 150kA at 400V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
Description
circuit breaker 3VA6 UL Frame 400 breaking capacity class L 150 kA At 480 V 4-pole, line protection ETU550, LSI, In=400 A overload protection Ir=160 A...400 A short-circuit protection Isd=0.6..10x In, Ii=1.5..10x In neutral conductor protection adjustable OFF, up to 100% without connection