
circuit breaker 3VA6 UL Frame 400 breaking capacity class M 35 kA At
Mfr # 3VA6325-5JQ31-0AA0
Zoro # G415857159
product price: $3,104.99
/ea
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Frame Size
3VA6 UL Frame 400
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6325-5JQ31-0AA0
Zoro #
G415857159
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 400
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Series
3VA6
Number of Poles
3
Max. AIR Rating
55kA at 400V AC
AC Voltage Rating
690V
Amps
250A
Description
circuit breaker 3VA6 UL Frame 400 breaking capacity class M 35 kA At 480 V 3-pole, line protection ETU560, LSIG, In=250 A overload protection Ir=100 A...250 A short-circuit protection Isd=0.6..10x In, Ii=1.5..12x In neutral conductor protection optionally with external current transformer, up to 160% ground-fault protection Ig=0.2...1 x In, tg=0.05-0.8s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.