Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 600 breaking capacity class C 100 kA At

  • Mfr # 3VA6440-7KL41-0AA0

  • Zoro # G415862412


product price: $5,162.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Amps
400A
AC Voltage Rating
690V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6440-7KL41-0AA0
Zoro #
G415862412
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 600

Details

Item
Circuit Breaker
Trip Type
Electronic
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
110kA at 400V AC
Amps
400A
AC Voltage Rating
690V
Number of Poles
4
Instantaneous Trip
Adjustable
Series
3VA6
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA6 UL Frame 600 breaking capacity class C 100 kA At 480 V 4-pole, line protection ETU820, LI, In=400 A overload protection Ir=160 A...400 A short-circuit protection Ii=1.5...12 x In without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.