
circuit breaker 3VA6 UL Frame 600 breaking capacity class E 200 kA At
Mfr # 3VA6460-0HN31-0AA0
Zoro # G415863037
product price: $4,051.99
/ea
Free Shipping & Returns
Key Features
Height
5.71 in
Frame Size
3VA6 UL Frame 600
Max. AIR Rating
150kA at 400V AC
Number of Poles
3
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6460-0HN31-0AA0
Zoro #
G415863037
UPC #
-
Country of Origin
Germany
Dimensions
Height
5.71 in
Frame Size
3VA6 UL Frame 600
Depth
7.87 in
Details
Item
Circuit Breaker
Max. AIR Rating
150kA at 400V AC
Number of Poles
3
Trip Type
Electronic
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Series
3VA6
Amps
600A
AC Voltage Rating
690V
Description
circuit breaker 3VA6 UL Frame 600 breaking capacity class E 200 kA At 480 V 3-pole, line protection ETU350, LSI, In=600 A overload protection Ir=240 A...600 A short-circuit protection Isd=1.5... 9 x Ir, Ii=9x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.