Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

circuit breaker 3VA6 UL Frame 600 breaking capacity class H 65 kA At

  • Mfr # 3VA6440-6HL41-2AA0

  • Zoro # G215861202


product price: $4,434.99
/ea
Free Shipping & Returns

Key Features

Amps
400A
AC Voltage Rating
690V
Number of Poles
4
Series
3VA6
Frame Size
3VA6 UL Frame 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VA6440-6HL41-2AA0
Zoro #
G215861202
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 600

Details

Item
Circuit Breaker
Amps
400A
AC Voltage Rating
690V
Number of Poles
4
Series
3VA6
Instantaneous Trip
Adjustable
Max. AIR Rating
85kA at 400V AC
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA6 UL Frame 600 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU320, LI, In=400 A overload protection, 100% rated Ir=160 A...400 A short-circuit protection Ii=1.5...12 x In neutral conductor protection adjustable OFF, 50%, 100% without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.