circuit breaker 3VA6 UL Frame 600 breaking capacity class H 65 kA At

  • Mfr # 3VA6460-6JT41-0AA0

  • Zoro # G415856756


product price: $4,808.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Electronic
Instantaneous Trip
Adjustable
Frame Size
3VA6 UL Frame 600
Series
3VA6
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VA6460-6JT41-0AA0
Zoro #
G415856756
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
3VA6 UL Frame 600

Details

Item
Circuit Breaker
Trip Type
Electronic
Instantaneous Trip
Adjustable
Series
3VA6
Number of Poles
4
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Max. AIR Rating
85kA at 400V AC
Amps
600A
Circuit Breaker Type
Low Voltage Molded Case

Description

circuit breaker 3VA6 UL Frame 600 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU556, LSI, In=600 A overload protection Ir=240 A...600 A short-circuit protection Isd=0.6..9x In, Ii=1.5..9x In neutral conductor protection adjustable OFF, up to 100% ground fault alarm signaled via EFB300 or COM without connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.